This product requires certification to purchase.

UPS40-160FB 3/4 HP 115V Bronze Circulator Pump

Grundfos

UPS40-160FB 3/4 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G96402787
  • Item #3086253
  • Manufacturer Part #96402787
3.4 out of 5 Customer Rating
Brand image
Grundfos

UPS40-160FB 3/4 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G96402787
  • Item #3086253
  • Manufacturer Part #96402787
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bronze pump housing
  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
8.4
Blower Type:
Variable Speed
Connection Size:
1-1/2
Connection Type:
Flanged
Depth:
11-1/2 in
Discharge Pressure:
10
Flow Rate:
48 gpm
Height:
11-5/16 in
Horsepower:
3/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Maximum Feet of Head:
46
Maximum Temperature:
248
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
890 W
Width:
9-69/100 in