UPS40-40FB 115V, 1/3 HP, 3-Speed Bronze Circulator Pump
UPS40-40/4 UPS40-40FB 115V, 1/3 HP, 3-Speed Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum Fluid Temperature: 248 F
- Minimum Fluid Temperature: 14 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Lead Law Compliant
Specifications
- AMP:
- 1.6
- Blower Type:
- Multispeed
- Collection:
- UPS40-40/4
- Depth:
- 13-1/2 in
- Flow Rate:
- 34.4 gpm
- Height:
- 12 in
- Horsepower:
- 33/100 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Feet of Head:
- 13.1
- Maximum Immersible Depth:
- 13.1 ft
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 115V
- Width:
- 8-3/8 in