UPS50-160 1-1/2 HP 208/230V Bronze Circulator Pump
UPS50-160 1-1/2 HP 208/230V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze pump housing
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
- Suitable for frequency converter applications
-
Lead Law Compliant
Specifications
- AMP:
- 4
- Blower Type:
- Variable Speed
- Connection Size:
- 2
- Connection Type:
- Flanged
- Depth:
- 11-1/2
- Discharge Pressure:
- 10
- Flow Rate:
- 74.2 gpm
- Height:
- 12-1/2
- Horsepower:
- 1-1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14
- Maximum Feet of Head:
- 46
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Phase:
- 3
- RPM:
- 3395
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 1300
- Width:
- 8-3/8