125 gpm 230V 1/3 hp 1-Phase Cast Iron Circulator Pump
UPS50-40/4 125 gpm 230V 1/3 hp 1-Phase Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multi-speed operation: Adaption to the system requirements
- Corrosion resistant impeller
- High-quality wet-runner technology: Low noise
- Low energy usage
- High quality
- Long lifespan
- Low energy technology
- No motor protection required (1 phase)
- Maximum Fluid Temperature: 248 F
- Minimum Fluid Temperature: 14 F
-
Green
Specifications
- AMP:
- 2.66
- ASTM:
- ASTM 35 B - 40 B
- Blower Type:
- Multispeed
- Collection:
- UPS50-40/4
- Depth:
- 14 in
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- Yes
- Flow Rate:
- 51.4 gpm
- Height:
- 13 in
- Horsepower:
- 33/100 hp
- Impeller:
- Stainless Steel
- Length:
- 14 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 13.12
- Maximum Immersible Depth:
- 0 ft
- Maximum Temperature:
- 248
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 285 W
- Width:
- 8-3/8 in