UPS50-80/2FB 3/4HP 230V Bronze Circulator Pump
UPS50-80/2 UPS50-80/2FB 3/4HP 230V Bronze Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Multi-speed operation
- Corrosion resistant impeller
- Wet runner technology
- Low energy usage
- Does not require motor protection
- Low noise
- Maximum Fluid Temperature: 248 F
- Minimum Fluid Temperature: 14 F
- Frequency: 60 Hz
- Parts Warranty: 2 Years
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 5.85
- Blower Type:
- Multispeed
- Collection:
- UPS50-80/2
- Connection Size:
- 2
- Depth:
- 11-1/2
- Discharge Pressure:
- 10
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- Yes
- Flow Rate:
- 62.1 gpm
- Height:
- 12-1/2
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2
- Material:
- Bronze
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Application:
- Heating
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- RPM:
- 3426
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 630
- Width:
- 8-3/8