This product requires certification to purchase.

UPS50-80/2FB 3/4 HP 115V Bronze Circulator Pump

Grundfos

UPS50-80/2FB 3/4 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G96402843
  • Item #3086732
  • Manufacturer Part #96402843
5 out of 5 Customer Rating
Brand image
Grundfos

UPS50-80/2FB 3/4 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #G96402843
  • Item #3086732
  • Manufacturer Part #96402843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bronze pump housing
  • Built-in thermal overload switch
  • Service parts available
  • Quiet operation
  • Maintenance-free
  • Corrosion resistant impeller
  • Multi-speed
  • Indicator lights for operation and rotation
  • Window for indication of speed
  • Parts Warranty: 2 Years
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AMP:
5.85
Blower Type:
Variable Speed
Connection Size:
2
Connection Type:
Flanged
Depth:
11-1/2 in
Discharge Pressure:
10
Energy Star Compliant:
Yes
Flow Rate:
62.1 gpm
Height:
12-1/2 in
Horsepower:
3/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2 in
Maximum Feet of Head:
30
Maximum Temperature:
248
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
145 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3426
UL Listed:
Yes
Volts:
115V
Watts:
630 W
Width:
8-3/8 in