UPS53-55/57 3/4 HP 115V Cast Iron Circulator Pump
UPS53-55/57 3/4 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in thermal overload switch
- Service parts available
- Quiet operation
- Maintenance-free
- Corrosion resistant impeller
- Multi-speed
- Indicator lights for operation and rotation
- Window for indication of speed
Specifications
- AMP:
- 5.85
- Connection Size:
- 3
- Connection Type:
- Flanged
- Discharge Pressure:
- 10
- Flow Rate:
- 150 gpm
- Height:
- 12-6/7
- Horsepower:
- 3/4 hp
- Length:
- 11-7/8
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 248
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 630
- Width:
- 8-1/2