This product requires certification to purchase.

1/2 in. Sweat Brass Circuit Balancing Valve

Gruvlok

MBV-9510 Series 1/2 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100401
  • Item #7690222
  • Manufacturer Part #0763100401
4.5 out of 5 Customer Rating
Brand image
Gruvlok

MBV-9510 Series 1/2 in. Sweat Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100401
  • Item #7690222
  • Manufacturer Part #0763100401
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fixed orifice low lead DZR brass double regulating valve. Intended for HVAC and domestic water use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • 300 WOG (Maximum 300 psi up to 160°F. Maximum 150 psi at 260°F)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.35 gpm
Length
3-23/50 in
Valve Size
1/2 in
Characteristics & Features
Collection
MBV-9510 Series
Material
Brass, Plastic, Rubber, Steel
Valve Body Material
Brass
Valve Body Style
Sweat
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Circuit Balancing Valve
Warranty & Product Information
ASTM
ASTM B-124 C37700, ASTM C-27453, ASTM C-35330
CSA Certified
No
UPC
662428521712