This product requires certification to purchase.

1 in. Cast Iron Air Vent

Gruvlok

Fig GAV15 1 in. Cast Iron Air Vent

  • Fast #
  • Part #G0386012025
  • Item #2444105
  • Manufacturer Part #0386012025
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig GAV15 1 in. Cast Iron Air Vent

  • Fast #
  • Part #G0386012025
  • Item #2444105
  • Manufacturer Part #0386012025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two sizes equip all riser systems
  • Requires Certification

Documents


Specifications

Collection:
Fig GAV15
Color Finish Name:
Painted
Fits Brand:
Gruvlok
Fits Pipe Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
No
Material:
Cast Iron
UPC:
690291599415