12-3/4 x 0.12 in. Electroplated Zinc Carbon Steel Flanged and Seal Ring
Fig SEALRING 12-3/4 x 0.12 in. Electroplated Zinc Carbon Steel Flanged and Seal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Gruvlok flange adapter insert is designed for use with the Gruvlok 7012 & 7013
- The flange adapter is required when mating the Gruvlok 7012 & 7013 to a rubber line valve or serrated face flange surface
- The flange adapter ring is used in combination with a rubber lined valve or flange gasket to provide a smooth sealing surface for the 7012 & 7013 flange gasket
Specifications
- ASTM:
- ASTM A-1011
- Brand Model Compatibility:
- Fig 7012, Fig 7013
- Coating:
- Electroplated Zinc
- Collection:
- Fig SEALRING
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter - Outside:
- 12-3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Flanged, Seal Ring
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Thickness:
- 0.12 in
- UL Listed:
- No
- UPC:
- 690291110764
- Weight:
- 2.52 lb