2 in. Ductile Iron Painted Grooved 45 Degree Elbow
Fig E2 2 in. Ductile Iron Painted Grooved 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SPF® grooved couplings and Fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
- SPF® also offers short pattern products through 8 in to meet all of your fire protection needs
Documents
Specifications
- Coating:
- Painted
- Collection:
- Fig E2
- Elbow Degree:
- 45°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Ductile Iron
- Origin:
- Global
- UPC:
- 690291947001