This product requires certification to purchase.

3 in. Rubber Gasket

Gruvlok

Fig GASKET 3 in. Rubber Gasket

  • Fast #
  • Part #G0390079168
  • Item #841483
  • Manufacturer Part #0390079168
4.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig GASKET 3 in. Rubber Gasket

  • Fast #
  • Part #G0390079168
  • Item #841483
  • Manufacturer Part #0390079168
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carrollton, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
GASKET
Coating:
Rubber
Collection:
Fig GASKET
Color Finish Name:
Rubber
Diameter - Outside:
3 in
Fits Pipe Size:
3 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
Nitrile
Maximum Temperature:
180
Minimum Temperature:
-20
Origin:
Domestic
UPC:
690291110412
Weight:
0.1 lb