This product requires certification to purchase.

3 x 3/4 in. CTS FPT Mechanical Tee

Gruvlok

Fig 6045 3 x 3/4 in. CTS FPT Mechanical Tee

  • Fast #
  • Part #G1330036110
  • Item #10245565
  • Manufacturer Part #1330036110
4.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 6045 3 x 3/4 in. CTS FPT Mechanical Tee

  • Fast #
  • Part #G1330036110
  • Item #10245565
  • Manufacturer Part #1330036110
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gruvlok CTS Mechanical Tees Provide a Quick and Easy Outlet at any Location Along Copper Tube
  • The Full, Smooth Outlet Area Provides for Optimum Flow Characteristics
  • A Hole Drilled or Cut in the Tube to Receive the Locating Collar of the CTS Mechanical Tee is all that is Required; The CTS Mechanical Tee Housing is Specially Engineered to Fit to the Tube OD and the CTS Mechanical Tee Gasket Provides a Leak Tight Reliable Seal in Both Positive Pressure and Vacuum Conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-563 Grade A, ASTM D-2000
Application:
Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
Collection:
Fig 6045
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Threaded
End Connections:
Plain End x Plain End x Threaded
FM Approved:
Yes
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3 in x 3 in x 3/4 in
Fitting Type:
Reducing, Tee
ISO:
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
Length:
6-5/8 in
Material:
Copper Alloy, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Temperature Range:
-40 to 230 Deg F (-40 to 110 Deg C)
UPC:
652808031559
Width:
3-11/16 in