4x3/4 cts fem mech tee 6045
Fig 6045 4x3/4 cts fem mech tee 6045
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gruvlok CTS Mechanical Tees Provide a Quick and Easy Outlet at any Location Along Copper Tube
- The Full, Smooth Outlet Area Provides for Optimum Flow Characteristics
- A Hole Drilled or Cut in the Tube to Receive the Locating Collar of the CTS Mechanical Tee is all that is Required; The CTS Mechanical Tee Housing is Specially Engineered to Fit to the Tube OD and the CTS Mechanical Tee Gasket Provides a Leak Tight Reliable Seal in Both Positive Pressure and Vacuum Conditions
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Collection:
- Fig 6045
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Threaded
- End Connections:
- Plain End x Plain End x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 4 in x 4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 7-1/4 in
- Material:
- Copper Alloy, Rubber
- Material Type:
- EPDM
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UPC:
- 652808031580
- Width:
- 3-5/8 in