2 in. Copper Grooved Flange Adapter
Fig 6084 2 in. Copper Grooved Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Gruvlok® Fig. 6084 flange adapter allows for direct connection of class 125 or class 150 flanged components to the CTS copper system
- The CTS copper flange adapter (Sizes 2 in. thru 6 in.) conforms to ANSI class 125/150 bolt patterns and is rated at 300 psig (20.7 bar)
- The flange adapter is a dielectric union, utilizing the epoxy coating as a suitable replacement for flange dielectric insulation kits
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Fig 6084
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange Adapter
- IAPMO Listed:
- Yes
- Length:
- 2-63/100
- Material:
- Copper
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- UPC:
- 690291130922