6 in. Grooved Copper 90° Elbow
Fig 610 6 in. Grooved Copper 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction
- These copper fittings are available in sizes 2 in to 8 in (50 - 200mm)
- Cast fittings in 90°and 45°elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
- Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
- Reducing fittings are available with groove x groove or groove x cup end configurations
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 Alloy C12200, ASTM B-88
- Clean Bagged:
- No
- Collection:
- Fig 610
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Cast Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 662428947543