2 in. Rust Inhibiting Painted Gasket Ductile Iron Transition Coupling
Fig 617 2 in. Rust Inhibiting Painted Gasket Ductile Iron Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Gruvlok Figure 617 transition coupling provides a direct connection between like-sized grooved-end IPS stainless steel pipe and fittings and grooved-end CTS copper tubing and fittings
- The coupling is comprised of two ductile iron housings, a specially designed pressure-responsive rubber transition gasket, and track bolts and nuts
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM D-2000
- Application:
- Diluted Acid, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 617
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 1-89/100
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- UPC:
- 662428947703
- Weight:
- 2