3 x 1-89/100 in. Clamp x Gasket Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter
Fig 617 3 x 1-89/100 in. Clamp x Gasket Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Gruvlok Figure 617 transition coupling provides a direct connection between like-sized grooved-end IPS stainless steel pipe and fittings and grooved-end CTS copper tubing and fittings
- The coupling is comprised of two ductile iron housings, a specially designed pressure-responsive rubber transition gasket, and track bolts and nuts
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- CSA Certified:
- No
- Collection:
- Fig 617
- End Connection 1:
- Plain End
- End Connection 2:
- Sweat
- End Connections:
- Plain End x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter, Straight, Transition
- IAPMO Listed:
- Yes
- Length:
- 1-89/100 in
- Material:
- Ductile Iron, Rubber, Zinc Plated
- Material Type:
- EPDM
- NSF:
- NSF 61-G
- Origin:
- Global
- UPC:
- 662428947727