This product requires certification to purchase.

4 x 3/4 in. Grooved Copper Tee (G x G x C)

Gruvlok

Fig 618 4 x 3/4 in. Grooved Copper Tee (G x G x C)

  • Fast #
  • Part #G1330012185
  • Item #9286060
  • Manufacturer Part #1330012185
4.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 618 4 x 3/4 in. Grooved Copper Tee (G x G x C)

  • Fast #
  • Part #G1330012185
  • Item #9286060
  • Manufacturer Part #1330012185
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction
  • These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
  • Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
  • Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
  • Reducing fittings are available with groove x groove or groove x cup end configurations
  • Fittings are standard radius, full flow, designed for installation with Gruvlok copper system products
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75 C12200, ASTM B-88 Type L
CSA Certified:
No
Clean Bagged:
No
Collection:
Fig 618
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Sweat
End Connections:
Grooved x Grooved x Sweat
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
3/4
Fitting Sizes:
4 in x 4 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Copper Alloy
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
662428947901
Weight:
5.2