2-1/2 x 2 in. Grooved Copper Tee
Fig 621 2-1/2 x 2 in. Grooved Copper Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Gruvlok Full-Flow Grooved Fittings for Copper Piping Systems Provide an Economical and Efficient Method of Changing Direction. These Copper Fittings are Available in Sizes 2" to 8" (50 - 200mm)
- Cast Fittings are Stronger and more Durable than wrot Copper Fittings and are Less Susceptible to Damage in Transit or During Installation
- Reducing Fittings are Available with Groove x Groove or Groove x Cup End Configurations
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 C12200, ASTM B-88 Type L
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Fig 621
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Type:
- G0880001607
- UL Listed:
- Yes
- UPC:
- 662428948014
- Weight:
- 3.5 lb