This product requires certification to purchase.

2-1/2 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

Gruvlok

Fig 64 SlideLOK® 2-1/2 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390012202
  • Item #9293532
  • Manufacturer Part #0390012202
4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 64 SlideLOK® 2-1/2 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390012202
  • Item #9293532
  • Manufacturer Part #0390012202
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The CTS SlideLOK coupling is a ready for installation coupling designed to reduce installation time
  • The slide action allows for a smooth trouble free installation. The patented gasket provides four separate sealing surfaces for added protection
  • The engineered predictive gap is a quick and easy indication of proper assembly
  • The CTS SlideLOK is designed to be used with copper tube sizes 2 in. - 8 in. and produces a secure, rigid joint connection
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Diluted Acid, Residential
Coating:
Rust Inhibiting Painted, Zinc Plated
Collection:
Fig 64 SlideLOK®
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Length:
1-15/16 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure - Maximum:
300 psi
UL Listed:
No
UPC:
652808003556
Weight:
2.6 lb