3 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Fig 64 SlideLOK® 3 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 324All Sizes
Product Details
Product Details
- The CTS SlideLOK coupling is a ready for installation coupling designed to reduce installation time
- The slide action allows for a smooth trouble free installation. The patented gasket provides four separate sealing surfaces for added protection
- The engineered predictive gap is a quick and easy indication of proper assembly
- The CTS SlideLOK is designed to be used with copper tube sizes 2 in. - 8 in. and produces a secure, rigid joint connection
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid, Residential
- Coating:
- Rust Inhibiting Painted, Zinc Plated
- Collection:
- Fig 64 SlideLOK®
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 1-15/16
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- UPC:
- 652808003563
- Weight:
- 3.5