6 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Fig 64 SlideLOK® 6 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- The CTS slideLOK coupling is a ready for installation coupling designed to reduce installation time
- The slide action allows for a smooth trouble free installation
- The patented gasket provides four separate sealing surfaces for added protection
- The engineered predictive gap is a quick and easy indication of proper assembly
- The CTS slideLOK is designed to be used with copper tube sizes 2 in. - 8 in. and produces a secure, rigid joint connection
- The CTS slideLOK coupling allows for a maximum working pressure of 300 psi for type K or L
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Diluted Acid
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 64 SlideLOK®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Range (in):
- 0.00 in - 0.13 in
- UPC:
- 652808003594
- Weight:
- 5.8 lb