This product requires certification to purchase.

4 x 3 in. Grooved Copper Concentric Reducer

Gruvlok

Fig 650 4 x 3 in. Grooved Copper Concentric Reducer

  • Fast #
  • Part #G1330012395
  • Item #9285609
  • Manufacturer Part #1330012395
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 650 4 x 3 in. Grooved Copper Concentric Reducer

  • Fast #
  • Part #G1330012395
  • Item #9285609
  • Manufacturer Part #1330012395
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Gruvlok full-flow grooved Fittings for copper piping systems provide an economical and efficient method of changing direction
  • These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
  • Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
  • Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
  • Reducing fittings are available with groove x groove or groove x cup end configurations
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Clean Bagged:
No
Collection:
Fig 650
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
Yes
Length:
3 in
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
Yes
UPC:
662428948328