6 x 4 in. Grooved Copper Concentric Reducer
Fig 650 6 x 4 in. Grooved Copper Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Gruvlok Full-Flow Grooved Fittings for Copper Piping Systems Provide an Economical and Efficient Method of Changing Direction. These Copper Fittings are Available in Sizes 2" to 8" (50 - 200mm)
- Cast Fittings are Stronger and more Durable than wrot Copper Fittings and are Less Susceptible to Damage in Transit or During Installation
- Reducing Fittings are Available with Groove x Groove or Groove x Cup End Configurations
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Fig 650
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Length:
- 3-22/25 in
- Material:
- Wrot Copper
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UPC:
- 662428948366