2-1/2 x 1 in. Grooved Copper Concentric Reducer
Fig 652 2-1/2 x 1 in. Grooved Copper Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Gruvlok full-flow grooved fittings for copper piping systems provide an economical and efficient method of changing direction
- These copper fittings are available in sizes 2 in. to 8 in. (50 - 200mm)
- Cast fittings in 90° and 45° elbows, tees, caps, concentric reducers, and reducing tees are cast with a copper alloy conforming to CDA C89833
- Cast fittings are stronger and more durable than wrot copper fittings and are less susceptible to damage in transit or during installation
- Reducing fittings are available with groove x groove or groove x cup end configurations
- Fittings are standard radius, full flow, designed for installation with Gruvlok copper system products
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-75 C12200, ASTM B-88 Type L
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Fig 652
- End Connection 1:
- Grooved
- End Connection 2:
- Sweat
- End Connections:
- Grooved x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- Yes
- Length:
- 3-1/4
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 662428948427