This product requires certification to purchase.

2 in. Flexibile Coupling

Gruvlok

Fig 70 2 in. Flexibile Coupling

  • Fast #
  • Part #G0390010440
  • Item #10245589
  • Manufacturer Part #0390010440
4.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig 70 2 in. Flexibile Coupling

  • Fast #
  • Part #G0390010440
  • Item #10245589
  • Manufacturer Part #0390010440
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 324
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gruvlok SlideFLEX Coupling is a Lightweight, High-Performance, Ready-for-Installation Coupling.
  • The Slide Action Eases Assembly Time and Effort and the Patented Gasket Provides Four Separate Sealing Surfaces for Added Protection
  • The SlideFLEX Coupling is Designed to be Used with Roll Groove or Cut Groove Steel Pipe, Grooved Light Wall Pipe Gruvlok Grooved-End Fittings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6-71/100 in
Pressure - Maximum
1000 psi
Range (in)
0 - 0.13 in
Weight
3.298 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 70
Fitting Type
Coupling
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
1000
Warranty & Product Information
NSF Certified
Yes
Origin
Domestic
Type
G390010440
UPC
652808080496