6 in. Lightweight Flexible Grooved Coupling
Fig 7000 6 in. Lightweight Flexible Grooved Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SAE J429 Bolts, Grade 5, Zinc Electroplating
- ASTM A563 High Strength Hex Nuts, Grade A, Zinc Electroplating
- Ductile cast iron body conforming to ASTM A536, Grade 65-45-12
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig 7000
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 500 psi
- Type:
- G0390000404
- UPC:
- 690291104619
- Weight:
- 8.629