8 in. Hot Dipped Zinc Galvanized Gasket Ductile Iron Coupling
Fig 7000 8 in. Hot Dipped Zinc Galvanized Gasket Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Fig. 7000 lightweight flexible coupling is designed for applications where system flexibility is desired
- The Fig. 7000 coupling is approximately 30% lighter in weight than the Fig. 7001 coupling, and allows for working pressure ratings up to 600 psi (41.4 bar)
- The Figure 7000 lightweight flexible coupling is intended for use in several applications
Documents
Specifications
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid, Water Service
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 7000
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2
- Length:
- 2-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- UL Listed:
- Yes
- UPC:
- 690291111167
- Weight:
- 14.2 lb