This product requires certification to purchase.

1-1/2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

Gruvlok

Fig 7001 1-1/2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390002988
  • Item #9287074
  • Manufacturer Part #0390002988
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7001 1-1/2 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #G0390002988
  • Item #9287074
  • Manufacturer Part #0390002988
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications
  • Services include mechanical and plumbing, process piping, mining and oil field piping and many others
  • The coupling design supplies optimum strength for working pressures to 1000 psi (69 bar) without excessive casting weight
  • The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
Application:
Mechanical, Mining, Plumbing
Coating:
Rust Inhibiting Painted
Collection:
Fig 7001
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
Length:
1-7/8 in
Material:
Ductile Iron, Rubber, Zinc Plated
Material Type:
EPDM
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
1000
Pressure - Maximum:
1000 psi
UL Listed:
Yes
UPC:
690291104824
Weight:
1.5 lb