10 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Fig 7001 10 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications
- Services include mechanical and plumbing, process piping, mining and oil field piping and many others
- The coupling design supplies optimum strength for working pressures to 1000 psi (69 bar) without excessive casting weight
- The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
Documents
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
- Application:
- Mechanical, Mining, Plumbing
- Coating:
- Rust Inhibiting Painted, Zinc Plated
- Collection:
- Fig 7001
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 2-5/8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 800
- Pressure - Maximum:
- 800 psi
- Range (in):
- 0.00 in - 0.09375 in
- UL Listed:
- Yes
- UPC:
- 690291104916
- Weight:
- 27 lb