4 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Fig 7001 4 in. Rust Inhibiting Painted Grooved Ductile Iron Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Gruvlok® Fig. 7001 Coupling forms a flexible grooved end pipe joint connection with the versatility for a wide range of applications
- Services include mechanical and plumbing, process piping, mining and oil field piping, and many others
- The coupling design supplies optimum strength for working pressures to 1000 PSl (69 bar) without excessive casting weight
- The flexible design eases pipe and equipment installation while providing the designed-in benefit of reducing pipeline noise and vibration transmission without the addition of special components
- To ease coupling handling and assembly and to assure consistent quality
- Sizes 1 in. through 14 in. couplings have two 180° segment housings, 16 in. have three 120° segment housings
- 18 in. through 24 in. sizes have four 90° segment housings, while the 28 in. O.D. and 30 in. O.D
- Couplings have six 60° segment housings
- The 28 in. O.D. and 30 in. O.D. are weld-ring couplings
Specifications
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Diluted Acid, Mechanical, Mining, Plumbing
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7001
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8
- Length:
- 2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 350
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Range (in):
- 0.00 in - 0.09375 in
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291104879
- Weight:
- 6.8 lb