This product requires certification to purchase.

6 IMP 316Stainless Steel EP Gasket FLEx Coupling 7001

Gruvlok

Fig 7001SS 6 IMP 316Stainless Steel EP Gasket FLEx Coupling 7001

  • Fast #
  • Part #G0390065216
  • Item #10245609
  • Manufacturer Part #0390065216
3.2 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7001SS 6 IMP 316Stainless Steel EP Gasket FLEx Coupling 7001

  • Fast #
  • Part #G0390065216
  • Item #10245609
  • Manufacturer Part #0390065216
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible Coupling Designed for Installation on Stainless Steel Schedule 10, and 40 Pipe and Fittings
  • The Stainless Steel Material is Suitable for a Variety of Aggressive Corrosive Environments
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
10-3/4 in
Pressure - Maximum
750 psi
Weight
8.4 lb
Characteristics & Features
Clean Bagged
No
Coating
Stainless
Collection
Fig 7001SS
Fitting Type
Coupling
Material
Stainless Steel, Rubber
Material Type
EPDM, 316 SS
Warranty & Product Information
CSA Certified
No
Origin
Global
Type
G390065216
UPC
652808047352