2-1/2 in. Hot Dipped Galvanized Plain End Ductile Iron Coupling
Fig 7005 Roughneck® 2-1/2 in. Hot Dipped Galvanized Plain End Ductile Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Fig. 7005 roughneck coupling is an effective and reliable way of joining plain-end or beveled end pipe
- The roughneck coupling is ideal for use in a variety of applications including mining, process piping, manifold piping and oilfield services
- The unique gripper action provides a positive pipe joint and allows for working pressure ratings up to 750 psi (52 bar) for schedule 40 pipe
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM B-633, ASTM D-2000
- Application:
- Manifolds, Mining
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 7005 Roughneck®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Length:
- 3-1/2
- Material:
- Ductile Iron, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- UL Listed:
- Yes
- UPC:
- 690291111334
- Weight:
- 7.4