This product requires certification to purchase.

4 in. Hot Dipped Galvanized Plain End Ductile Iron Coupling

Gruvlok

Fig 7005 Roughneck® 4 in. Hot Dipped Galvanized Plain End Ductile Iron Coupling

  • Fast #
  • Part #G0390100154
  • Item #4318951
  • Manufacturer Part #0390100154
4.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7005 Roughneck® 4 in. Hot Dipped Galvanized Plain End Ductile Iron Coupling

  • Fast #
  • Part #G0390100154
  • Item #4318951
  • Manufacturer Part #0390100154
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The Fig. 7005 roughneck coupling is an effective and reliable way of joining plain-end or beveled end pipe
  • The roughneck coupling is ideal for use in a variety of applications including mining, process piping, manifold piping and oilfield services
  • The unique gripper action provides a positive pipe joint and allows for working pressure ratings up to 750 psi (52 bar) for schedule 40 pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM B-633, ASTM D-2000
Application:
Manifolds, Mining
Coating:
Hot Dipped Galvanized
Collection:
Fig 7005 Roughneck®
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
4-1/8 in
Material:
Ductile Iron, Rubber, Stainless Steel, Zinc Plated
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - High:
450
Pressure - Maximum:
450 psi
UL Listed:
Yes
UPC:
690291111358
Weight:
16.4 lb