6 in. Rust Inhibiting Painted Plain End Ductile Iron Coupling
Fig 7005 Roughneck® 6 in. Rust Inhibiting Painted Plain End Ductile Iron Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Fig. 7005 Roughneck Coupling is an Effective and Reliable Way of Joining Plain-End or Beveled End Pipe
- The Roughneck Coupling is Ideal for Use in a Variety of Applications Including Mining, Process Piping, Manifold Piping and Oilfield Services
- The Unique Gripper Action Provides a Positive Pipe Joint and Allows for Working Pressure Ratings up to 750 psi (52 bar) for Schedule 40 Pipe
Documents
Specifications
- ASTM:
- ASTM A-47 Grade 32510, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Mining
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7005 Roughneck®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 4-3/8
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Type:
- G7005EU
- UL Listed:
- Yes
- UPC:
- 690291105463
- Weight:
- 31.7