2-1/2 x 2 in. Grooved Painted Ductile Iron Reducing Coupling with E Gasket
Fig 7010 2-1/2 x 2 in. Grooved Painted Ductile Iron Reducing Coupling with E Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Fig. 7010 Reducing Coupling Makes it Possible to Directly Connect two Different Pipe Sizes, Eliminating the Need for Two Couplings and a Reducing Fitting
- The Specially Designed Reducing Coupling Gasket with a Center rib Assures Proper Positioning of the Gasket and Prevents the Smaller Pipe From Telescoping into the Larger During Assembly
Documents
Specifications
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Fig 7010
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1
- Length:
- 6-3/8
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 500
- Pressure - Maximum:
- 500 psi
- Range (in):
- 0.00 in - 0.03125 in
- UL Listed:
- Yes
- UPC:
- 690291105647
- Weight:
- 3.57