5 x 4 in. Rust Inhibiting Painted Gasket Ductile Iron Reducing Coupling
Fig 7010 5 x 4 in. Rust Inhibiting Painted Gasket Ductile Iron Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Fig. 7010 reducing coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting
- The specially designed reducing coupling gasket with a center rib assures proper positioning of the gasket and prevents the smaller pipe from telescoping into the larger during assembly
- Fig. 7010 reducing coupling allows for working pressure ratings up to 500 psi (34.5 bar)
- Not recommended for vacuum applications
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
- Application:
- Air, Oil, Petroleum
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7010
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- Yes
- Fitting Size 1:
- 5
- Fitting Size 2:
- 4
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 2-1/8
- Material:
- Ductile Iron, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 304, Nitrile
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 500
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- UPC:
- 690291105609
- Weight:
- 11.4