10 x 19 in. Gasket x Flanged Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter
Fig 7012 10 x 19 in. Gasket x Flanged Rust Inhibiting Painted Ductile Iron and Zinc Plated Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Available galvanized
- The sealing surfaces A Max. to B Min. of the mating flange must be free from gouges, undulations and deformities of any type to ensure proper sealing of the gasket.
- Gruvlok Flanges are to be assembled on butterfly valves so as not to interfere with actuator or handle operation.
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7012
- End Connection 1:
- Gasket
- End Connection 2:
- Flanged
- End Connections:
- Gasket x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter, Straight
- Length:
- 19 in
- Material:
- Ductile Iron, Rubber, Zinc Plated
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 690291114687