12 in. Grooved Galvanized Ductile Iron Grade Flange
Fig 7012 12 in. Grooved Galvanized Ductile Iron Grade Flange
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Available galvanized
- The sealing surfaces A Max. to B Min. of the mating flange must be free from gouges, undulations and deformities of any type to ensure proper sealing of the gasket.
- Gruvlok Flanges are to be assembled on butterfly valves so as not to interfere with actuator or handle operation.
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Coating:
- Galvanized
- Collection:
- Fig 7012
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Origin:
- Domestic
- Tap Size:
- 12 in
- UL Listed:
- Yes
- UPC:
- 690291287091