This product requires certification to purchase.

2 in. Gasket Hot Dipped Galvanized Ductile Iron Flange

Gruvlok

Fig 7012 2 in. Gasket Hot Dipped Galvanized Ductile Iron Flange

  • Fast #
  • Part #G0390210003
  • Item #9286266
  • Manufacturer Part #0390210003
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7012 2 in. Gasket Hot Dipped Galvanized Ductile Iron Flange

  • Fast #
  • Part #G0390210003
  • Item #9286266
  • Manufacturer Part #0390210003
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Gruvlok® Fig. 7012 flange allows direct connection of Class 125 or Class 150 flanged components to a grooved piping system
  • The two interlocking halves of the 2" thru 12" sizes of the Gruvlok flange are hinged for ease of handling, and are drawn together by a latch bolt, which eases assembly on the pipe
  • Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • The 14" thru 24" sizes of the Gruvlok Fig. 7012 flange are cast in four segments. A sleek profile gasket design allows quick and easy assembly of the Gruvlok flange onto the pipe
  • All Gruvlok Fig. 7012 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
  • The Gruvlok Fig. 7012 flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
  • In copper systems a phenolic adapter insert is required, in place of the steel adapter insert
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Flanged
End Connections
Gasket x Flanged
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Tap Size
2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 7012
Fitting Type
Flange
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI Class 125, ANSI Class 150
Application
Alkalies Solutions, Chemical Services, Dilute Acids, Oil-Free Air, Water Service
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-2
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291114786