2 in. Grooved x Flanged 300 psi Rust Inhibiting Painted Ductile Iron Coupling Adapter
Fig 7012 2 in. Grooved x Flanged 300 psi Rust Inhibiting Painted Ductile Iron Coupling Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Gruvlok® Fig. 7012 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
- The two interlocking halves of the 2 in. thru 12 in. sizes of the Gruvlok flange are hinged for ease of handling, and are drawn together by a latch bolt, which eases assembly on the pipe
- Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment
- A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
- All Gruvlok Fig. 7012 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
- The Gruvlok Fig. 7012 Flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
- In copper systems a phenolic adapter insert is required, in place of the steel adapter insert
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 61
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-536, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7012
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling Adapter, Straight, Gasket
- Length:
- 8-3/8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 690291114618