4 x 11-1/2 in. Gasket x Flanged Domestic Galvanized Ductile Iron and Zinc Plated Adapter
Fig 7012 4 x 11-1/2 in. Gasket x Flanged Domestic Galvanized Ductile Iron and Zinc Plated Adapter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fig. 7012 Flange Allows Direct Connection of Class 125 or Class 150 Flanged Components to a Grooved Piping System
- The Two Interlocking Halves of the 2" thru 12" Sizes of the Gruvlok Flange are Hinged for Ease of Handling, and are Drawn Together by a Latch Bolt, which Eases Assembly on the Pipe
- Precision Machined Bolt Holes, Key and Mating Surfaces Assure Concentricity and Flatness to Provide Exact Fit-up with Flanged, Lug, and Wafer Styles of Pipe System Equipment
Documents
Specifications
- ANSI:
- ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Diluted Acid
- Coating:
- Galvanized, Zinc
- Collection:
- Fig 7012
- End Connection 1:
- Gasket
- End Connection 2:
- Flanged
- End Connections:
- Gasket x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 11-1/2
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 690291114816