5 in. Grooved Painted Ductile Iron Flange Coupling with E Gasket
Fig 7012 5 in. Grooved Painted Ductile Iron Flange Coupling with E Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Available galvanized
- The sealing surfaces A Max. to B Min. of the mating flange must be free from gouges, undulations and deformities of any type to ensure proper sealing of the gasket.
- Gruvlok Flanges are to be assembled on butterfly valves so as not to interfere with actuator or handle operation.
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Coating:
- Painted
- Collection:
- Fig 7012
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-2
- Length:
- 12-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- UPC:
- 690291114656
- Weight:
- 8.87 lb