This product requires certification to purchase.

12 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

Gruvlok

Fig 7013 12 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

  • Fast #
  • Part #G0390214880
  • Item #9283752
  • Manufacturer Part #0390214880
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7013 12 in. Gasket Rust Inhibiting Painted Ductile Iron Flange

  • Fast #
  • Part #G0390214880
  • Item #9283752
  • Manufacturer Part #0390214880
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • The Gruvlok Fig. 7013 300# flange allows direct connection of Class 250 or Class 300 flanged components to a Gruvlok piping system
  • The two halves of the 2" thru 12" sizes of both Gruvlok flanges are drawn together by a latch bolt which eases assembly on the pipe
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • Gruvlok flanges have designed-in anti-rotation tines which bite into and grip the side of the pipe groove to provide a secure, rigid connection
  • Gruvlok flange adapter insert required when mating to rubber surfaces or serrated faced mating flanges
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI Class 250, ANSI Class 300
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Alkalies Solutions, Chemical Services, Dilute Acids, Oil-Free Air, Water Service
Coating:
Rust Inhibiting Painted
Collection:
Fig 7013
End Connection 1:
Gasket
End Connection 2:
Flanged
End Connections:
Gasket x Flanged
FM Approved:
Yes
Fits Pipe Size:
12 in
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Flange Adapter
ISO:
ISO 898-1 Class 8.8, ISO 898-2
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Tap Size:
12 in
UL Listed:
Yes
UPC:
690291391033