This product requires certification to purchase.

2-1/2 in. FNPT Hot Dipped Zinc Galvanized Ductile Iron Tee with EPDM Gasket

Gruvlok

Fig 7045 2-1/2 in. FNPT Hot Dipped Zinc Galvanized Ductile Iron Tee with EPDM Gasket

  • Fast #
  • Part #G0390175669
  • Item #9285272
  • Manufacturer Part #0390175669
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7045 2-1/2 in. FNPT Hot Dipped Zinc Galvanized Ductile Iron Tee with EPDM Gasket

  • Fast #
  • Part #G0390175669
  • Item #9285272
  • Manufacturer Part #0390175669
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The Gruvlok clamp-t provides a quick and easy outlet at any location along the pipe
  • A hole drilled or cut in the pipe to receive the locating collar of the clamp-T is all that is required
  • The full, smooth outlet area provides for optimum flow characteristics
  • The clamp-t housing is specially engineered to conform to the pipe O.D. and the clamp-t gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions
  • The maximum working pressure for all sizes is 500 psi (34.5 bar) when assembled on standard wall steel pipe
  • The Gruvlok clamp-t provides for a branch or cross connection in light wall or standard wall steel pipe
  • The fig. 7045 clamp-t female pipe thread branch is available with NPT or ISO 7/1 connection
  • Clamp-t cross connections are available in various sizes allowing greater versatility in piping design
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Clamp
End Connections
FNPT
Fits Pipe Size
6 in
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
4-3/8 in
Pressure - Maximum
500 psi
Width
10-1/8 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig 7045
Fitting Type
Clamp Tee
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Temperature Range
-40 to 230 Deg F (-40 to 110 Deg C)
Warranty & Product Information
ANSI
ANSI 61
Application
Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 7/1, ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291114205