2-1/2 x 2-1/2 in. Threaded Malleable Iron Clamp-T with FTP Branch
Fig 7045 2-1/2 x 2-1/2 in. Threaded Malleable Iron Clamp-T with FTP Branch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Gruvlok clamp-t provides a quick and easy outlet at any location along the pipe
- The full, smooth outlet area provides for optimum flow characteristics
- The clamp-t housing is specially engineered to conform to the pipe O.D. and the clamp-t gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions
- The maximum working pressure for all sizes is 500 psi (34.5 bar) when assembled on standard wall steel pipe
- The Gruvlok clamp-t provides for a branch or cross connection in light wall or standard wall steel pipe
- The fig. 7045 clamp-t female pipe thread branch is available with NPT or ISO 7/1 connection
- Clamp-t cross connections are available in various sizes allowing greater versatility in piping design
- A hole drilled or cut in the pipe to receive the locating collar of the clamp-T is all that is required
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Coating:
- Rust Inhibiting Painted
- Collection:
- Fig 7045
- Color Finish Name:
- Orange
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Clamp Tee
- IAPMO Listed:
- Yes
- ISO:
- ISO 7/1, ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 3 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 500#
- Schedule Class:
- 40
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UL Listed:
- Yes
- UPC:
- 690291113178
- Width:
- 5-1/2 in