2-1/2 x 2-1/2 x 1 in. FPT Reducing Schedule 40 Rust Inhibiting Painted Ductile Iron Clamp Tee with Grade E EPDM Gasket
Fig 7045 2-1/2 x 2-1/2 x 1 in. FPT Reducing Schedule 40 Rust Inhibiting Painted Ductile Iron Clamp Tee with Grade E EPDM Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The Gruvlok Clamp-T provides a quick and easy outlet at any location along the pipe
- The full, smooth outlet area provides for optimum flow characteristics
- The Clamp-T housing is specially engineered to conform to the pipe O.D. and the Clamp-T gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions
- The maximum working pressure for all sizes is 500 PSI (34.5 bar) when assembled on standard wall steel pipe
- The Gruvlok Clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe
- The Fig. 7045 Clamp-T female pipe thread branch is available with NPT or ISO 7/1 connection
- Clamp-T cross connections are available in various sizes allowing greater versatility in piping design
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
- Application:
- Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
- Coating:
- Rust Inhibiting Painted, Zinc
- Collection:
- Fig 7045
- Color Finish Name:
- Orange
- End Connection 1:
- FPT
- End Connection 2:
- Clamp
- End Connections:
- FPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Clamp Tee
- IAPMO Listed:
- Yes
- ISO:
- ISO 7/1, ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
- Length:
- 6-1/8
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 40
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UL Listed:
- Yes
- UPC:
- 690291113192
- Width:
- 3