This product requires certification to purchase.

2 x 1/2 in. FPT Ductile Iron Housing Clamp Tee with Zinc Plated Nut and Rubber Gasket in Orange

Gruvlok

Fig 7045 2 x 1/2 in. FPT Ductile Iron Housing Clamp Tee with Zinc Plated Nut and Rubber Gasket in Orange

  • Fast #
  • Part #G0390171007
  • Item #9287077
  • Manufacturer Part #0390171007
4.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7045 2 x 1/2 in. FPT Ductile Iron Housing Clamp Tee with Zinc Plated Nut and Rubber Gasket in Orange

  • Fast #
  • Part #G0390171007
  • Item #9287077
  • Manufacturer Part #0390171007
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • The Gruvlok clamp-t provides a quick and easy outlet at any location along the pipe
  • A hole drilled or cut in the pipe to receive the locating collar of the clamp-T is all that is required
  • The full, smooth outlet area provides for optimum flow characteristics
  • The clamp-t housing is specially engineered to conform to the pipe O.D. and the clamp-t gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions
  • The maximum working pressure for all sizes is 500 psi (34.5 bar) when assembled on standard wall steel pipe
  • The Gruvlok clamp-t provides for a branch or cross connection in light wall or standard wall steel pipe
  • The fig. 7045 clamp-t female pipe thread branch is available with NPT or ISO 7/1 connection
  • Clamp-t cross connections are available in various sizes allowing greater versatility in piping design
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
Application:
Alkalies Solutions, Chemical Services, Diluted Acid, Oil-Free Air, Water Service
Coating:
Rust Inhibiting Painted
Collection:
Fig 7045
Color Finish Name:
Orange
End Connection 1:
FNPT
End Connection 2:
Clamp
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
2 in
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Clamp Tee, U-Bolt
IAPMO Listed:
Yes
ISO:
ISO 7/1, ISO 898-1 Class 8.8, ISO 898-2 Class 8.8
Length:
3
Material:
Ductile Iron, Rubber, Steel
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
Pressure Class:
500#
Schedule Class:
40
Temperature Range:
-40 to 230 Deg F (-40 to 110 Deg C)
UL Listed:
Yes
UPC:
690291113123
Width:
5-1/2