2 x 2 x 2-1/4 in. Galvanized FNPT Reducing Clamp Tee
Fig 7045 2 x 2 x 2-1/4 in. Galvanized FNPT Reducing Clamp Tee
All Sizes
Product Details
Product Details
- The Gruvlok® Clamp-T provides a quick and easy outlet at any location along the pipe. A hole drilled or cut in the pipe to receive the locating collar of the Clamp-T is all that is required
- The Clamp-T housing is specially engineered to conform to the pipe O.D. and the Clamp-T gasket providing a leak tight reliable seal in both positive pressure and vacuum conditions. The maximum working pressure for all sizes is 500 psi (34.5 bar)
- The Gruvlok® Clamp-T provides for a branch or cross connection in light wall or standard wall steel pipe
- The Fig. 7045 Clamp-T female pipe thread branch is available with NPT or ISO 7/1 connection and the Fig. 7046 Clamp-T has grooved-end branch connection
- Clamp-T cross connections are available in various sizes allowing greater versatility in piping design
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-42-12, ASTM D-2000
- Coating:
- Hot Dipped Zinc Galvanized
- Collection:
- Fig 7045
- End Connection 1:
- FNPT
- End Connection 2:
- Clamp
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Clamp, Tee
- ISO:
- ISO 7/1
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- UL Listed:
- Yes
- UPC:
- 690291113956